Motion
SK5601
Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 500/690 V ac, 75 hp Normal Duty, Output Current 84 A Normal Duty, IP 20 Rating, 50/60 Hz, Open Loop Vector Control, V/Hz Control
MI ITEM #03271770
MFR #SK5601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 500/690 V ac, 75 hp Normal Duty, Output Current 84 A Normal Duty, IP 20 Rating, 50/60 Hz, Open Loop Vector Control, V/Hz Control
MI ITEM #03271770
MFR #SK5601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK5601 COMMANDER SK, 575/690VAC, 100HP
  • Commander SK General Purpose Drive

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    500/690 V ac
  • Horsepower Rating Normal Duty
    75 hp
  • Output Current Normal Duty
    84 A
  • Operation Mode
    Open Loop Vector Control, V/Hz Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Number Of Output Phases
    3
  • Horsepower Rating Heavy Duty
    60 hp
  • Output Current Heavy Duty
    63 A
  • Peak Current Normal Duty
    92 A
  • Peak Current Heavy Duty
    93 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Depth
    298 mm
  • Overall Dim Height Width Depth
    33.8 in x 12.2 in x 11.7 in
  • Overall Height
    820 mm
  • Overall Width
    310 mm
  • Operating Temperature Range
    +32 to +104 °F
  • Standard Operating Temperature Range
    32 to +104 °F
  • Number Of Analog Inputs
    2
  • Number Of Digital Inputs
    2
  • Number Of Safety Inputs Sto
    0
  • Configurable Digital Inputs Outputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Outputs
    0
  • Number Of Digital Outputs Relays
    2
  • Number of Relays
    1
  • Keypad / Display
    LED Keypad
  • Mounting Type
    Surface, Through-Panel
  • PI / PID Controller
    PID Controller
  • Serial Communication Onboard
    Modbus RTU
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Number Of Option Slots
    1
  • Compatible Accessories
    Communications, I/O, Automation
  • Serial Communication Device Net
    Optional With Sm-Devicenet Module
  • Serial Communication Interbus S
    Optional With Sm-Interbus Module
  • Serial Communication Modbus
    Modbus Rtu Rs485 Via Rj82
  • Serial Communication Profibus Dp
    Optional With Sm-Profibus Module
  • Serial Communication Options
    CANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
  • Communications Option Cards
    SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-LON
  • I/O Option Cards
    SM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-TIMER, SM-BIPOLAR
  • Encoder Connection
    Available With Sm-I/O Lite Module
  • Remote Keypad
    SK-KEYPAD-PLUS, SK-KEYPAD-REMOTE
  • Typical Application
    Fans, General Purpose Open Loop, Pumps
  • Trade / Brand Name
    Control Techniques
  • Series
    Commander SK
  • Weight
    121.3 lbs
  • Warranty
    2 Years
  • Agency Listing
    cULus File E171230
  • Standards Met
    UL508C, EN 61800-5-1:2007, EN 61800-3:2004, EN 61000-6-2:2005
  • Additional Details
    9 Redefined Drive Configurations;Memory Transfer Stick;PLC Capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought