Specifications
Dimensions
- Overall Depth298 mm
- Overall Dim Height Width Depth21.5 in x 12.2 in x 11.7 in
- Overall Height510 mm
- Overall Width310 mm
- Weight66.1 lbs
Details
- Additional Details9 Redefined Drive Configurations;Memory Transfer Stick;PLC Capability
- Agency ListingcULus File E171230
- Communications Option CardsSM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-LON
- Compatible AccessoriesCommunications, I/O, Automation
- Configurable Digital Inputs Outputs1
- Drive Supply Voltage380/480 V ac
- Enclosure RatingIP 20
- Enclosure TypeIP20
- Encoder ConnectionAvailable With Sm-I/O Lite Module
- Horsepower Rating Heavy Duty75 hp
- Horsepower Rating Normal Duty75 hp
- I/O Option CardsSM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-TIMER, SM-BIPOLAR
- Input Frequency Rating50/60 Hz
- Keypad / DisplayLED Keypad
- Mounting TypeSurface, Through-Panel
- Number Of Analog Inputs2
- Number Of Analog Outputs1
- Number Of Digital Inputs2
- Number Of Digital Outputs0
- Number Of Digital Outputs Relays2
- Number Of Input Phases3 ph
- Number Of Option Slots1
- Number Of Output Phases3
- Number of Relays1
- Number Of Safety Inputs Sto0
- Operating Temperature Range+32 to +104 °F
- Operation ModeOpen Loop Vector Control, V/Hz Control
- Output Current Heavy Duty96 A
- Output Current Normal Duty104 A
- Peak Current Heavy Duty114 A
- Peak Current Normal Duty114 A
- PI / PID ControllerPID Controller
- Product TypeAC Variable Frequency & Servo Drives
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Remote KeypadSK-KEYPAD-PLUS, SK-KEYPAD-REMOTE
- Serial Communication Device NetOptional With Sm-Devicenet Module
- Serial Communication Interbus SOptional With Sm-Interbus Module
- Serial Communication ModbusModbus Rtu Rs485 Via Rj69
- Serial Communication OnboardModbus RTU
- Serial Communication OptionsCANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
- Serial Communication Profibus DpOptional With Sm-Profibus Module
- SeriesCommander SK
- Standard Operating Temperature Range32 to +104 °F
- Standards MetUL508C, EN 61800-5-1:2007, EN 61800-3:2004, EN 61000-6-2:2005, EN 61000-6-4:2007
- Trade / Brand NameControl Techniques
- Typical ApplicationFans, General Purpose Open Loop, Pumps
- Warranty2 Years
Overview
Mfr description
SK4403 COMMANDER SK, 460VAC, 75HP