Overview
Mfr description
SK3501 COMMANDER SK, 575VAC, 3HP
- Commander SK General Purpose Drive
Specifications
- Number Of Input Phases3 ph
- Drive Supply Voltage500/575 V ac
- Horsepower Rating Normal Duty3 hp
- Output Current Normal Duty5.4 A
- Operation ModeOpen Loop Vector Control, V/Hz Control
- Product TypeAC Variable Frequency & Servo Drives
- Enclosure TypeIP20
- Enclosure RatingIP 20
- Number Of Output Phases3
- Horsepower Rating Heavy Duty2 hp
- Output Current Heavy Duty4.1 A
- Peak Current Normal Duty5.9 A
- Peak Current Heavy Duty6.1 A
- Input Frequency Rating50/60 Hz
- Overall Depth260 mm
- Overall Dim Height Width Depth15.3 in x 9.8 in x 10.2 in
- Overall Height368 mm
- Overall Width250 mm
- Operating Temperature Range+32 to +104 °F
- Standard Operating Temperature Range32 to +104 °F
- Number Of Analog Inputs2
- Number Of Digital Inputs2
- Number Of Safety Inputs Sto0
- Configurable Digital Inputs Outputs1
- Number Of Analog Outputs1
- Number Of Digital Outputs0
- Number Of Digital Outputs Relays2
- Number of Relays1
- Keypad / DisplayLED Keypad
- Mounting TypeSurface, Through-Panel
- PI / PID ControllerPID Controller
- Serial Communication OnboardModbus RTU
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Number Of Option Slots1
- Compatible AccessoriesCommunications, I/O, Automation
- Serial Communication Device NetOptional With Sm-Devicenet Module
- Serial Communication Interbus SOptional With Sm-Interbus Module
- Serial Communication ModbusModbus Rtu Rs485 Via Rj57
- Serial Communication Profibus DpOptional With Sm-Profibus Module
- Serial Communication OptionsCANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
- Communications Option CardsSM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-LON
- I/O Option CardsSM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-TIMER, SM-BIPOLAR
- Encoder ConnectionAvailable With Sm-I/O Lite Module
- Remote KeypadSK-KEYPAD-PLUS, SK-KEYPAD-REMOTE
- Typical ApplicationFans, General Purpose Open Loop, Pumps
- Trade / Brand NameControl Techniques
- SeriesCommander SK
- Weight33.1 lbs
- Warranty2 Years
- Agency ListingcULus File E171230
- Standards MetUL508C, EN 61800-5-1:2007, EN 61800-3:2004, EN 61000-6-2:2005
- Additional Details9 Redefined Drive Configurations;Memory Transfer Stick;PLC Capability
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data