Overview
Mfr description
SP-LCD-485-050 RS485 CABLE
- Drive to Remote Keypad Cable
Specifications
- Accessory TypeDrive to SM-Keypad-Plus Cable
- Overall Dimensions600.0 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data