Motion
C3530-42
Link-Belt® Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #03272457
MFR #C3530-42
Price$2,534.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #03272457
MFR #C3530-42

Mfr description
C3530-42 CONV IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,534.41/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    42 in
  • Mounting Dimension
    51 in
  • Overall Dimensions
    53 x 9 x 17.62 in
  • Overall Length
    53.0000 in
  • Roll Diameter  
    5 in
  • Weight
    97 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)