Motion
KK35-2GD

MORSE
KK35-2GD

2657286 Cam Clutch - KK Series, 35 mm Bore Diameter, 72 mm Overall Diameter
MI ITEM #03272505
MFR #KK35-2GD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK35-2GD

2657286 Cam Clutch - KK Series, 35 mm Bore Diameter, 72 mm Overall Diameter
MI ITEM #03272505
MFR #KK35-2GD

Mfr description
2657286 KK352GD CLUTCH BEARING
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Overall Diameter
    2.835 in
  • Overall Width
    0.866 in
  • Weight
    0.94 lbs

Details

  • Drag Torque
    0.0251 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KK35-2GD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288927648
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    1800
  • Over Running Rpm Outer Race
    1000
  • Radial Dynamic Load Capacity
    3034.9
  • Radial Static Load Capacity
    2180.6
  • Rotation
    LH Or RH Depending upon order
  • Series
    KK Series
  • Torque Capacity
    127.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)