Motion
1448000
UT-8 Flush Cutting Pliers Eagle Belting Accessories
MI ITEM #03272521
MFR #1448000
Price$43.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UT-8 Flush Cutting Pliers Eagle Belting Accessories
MI ITEM #03272521
MFR #1448000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.73/each

Specifications

Dimensions

  • Weight
    0.150 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane, Reinforced Polyurethane
  • For Kit Type
    Butt Welding
  • Harmonization Code
    8203.30.0000
  • Includes
    Hot Knife, Large Clamp or Mini Clamp, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Flash Cutter
  • UPC_NO
    662345010191

Overview

Mfr description
1448000 UT-8 FLUSH CUTTING PLIERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought