Motion
CS1LN250-920
CS1 Cylinder
MI ITEM #03272714
MFR #CS1LN250-920
List Price$2,808.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CS1 Cylinder
MI ITEM #03272714
MFR #CS1LN250-920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,808.45/each for your price

Overview

Mfr description
CS1LN250-920 AIR CYLINDER

Specifications

  • Cylinder Type
    Metric
  • Country of Origin
    US
  • Rod Type
    Single Rod
  • Bore Diameter
    250 mm
  • Additional Details
    Series CA2 double acting, double rod version of the light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Stroke
    920 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M56x2 Male Thread
  • Port Size
    1 BSPT
  • Cushion Type
    Cushion Both Ends
  • Series
    CS1
  • Locking Position
    Without Locks
  • Operating Temperature Range
    32 to 158 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    60 mm
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    174 psi
  • Operating Pressure Range
    7 to 102 psi
  • Overall Length
    421 mm
  • Overall Width
    277 mm
  • Overall Height
    298.5 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Foot (End Angles), MS1
  • Rod Clevis
    Y-25
  • Rod Eye
    I-25
  • Rod Nut
    NT-25
  • Flange Mount - MF1/MF2
    CS1-F25
  • Clevis Mount Detachable Mp2
    CS1-D25
  • Eye Mount - MP4 (Plain)
    CS1-C25
  • Foot Mounts - MS1
    CS1-L25
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought