Motion
PB224M70FH

LINK-BELT
PB224M70FH

Pillow Block Ball Bearing Unit - 4-Bolt Base, 70 mm Bore, Cast Iron Material
MI ITEM #03272743
MFR #PB224M70FH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB224M70FH

Pillow Block Ball Bearing Unit - 4-Bolt Base, 70 mm Bore, Cast Iron Material
MI ITEM #03272743
MFR #PB224M70FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center To Center Length
    8.1250 in
  • Bore Diameter
    70 mm
  • Weight
    29.5 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    793699669169
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Clearance Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699669169

Overview

Mfr description
PB224M70FH PILLOWBLK P-B224M70FH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought