Motion
SA 35 TXE-2LS

SKF
SA 35 TXE-2LS

Male Threaded Right Hand Rod End - Bore Diameter: 35 mm, Shank Thread Size: M36x3, Maintenance Free/Self-Lubricating
MI ITEM #03272964
MFR #SA 35 TXE-2LS
Price$1,199.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 35 TXE-2LS

Male Threaded Right Hand Rod End - Bore Diameter: 35 mm, Shank Thread Size: M36x3, Maintenance Free/Self-Lubricating
MI ITEM #03272964
MFR #SA 35 TXE-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,199.13/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Head Diameter
    84 mm
  • Thread Size
    M36 x 3
  • Weight
    3.13 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -40 to 75 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    110.0 kN
  • Rod End Type
    Male
  • Series
    SA
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316572052631

Overview

Mfr description
SA35TXE2LS ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought