Motion
D28715

DEWALT
D28715

Chop Saw - None Bevel Option, 15 A, 355 mm Blade Diameter, 4000 rpm Maximum Speed
Mi Item #03273186
MFR #D28715
Price$287.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D28715

Chop Saw - None Bevel Option, 15 A, 355 mm Blade Diameter, 4000 rpm Maximum Speed
Mi Item #03273186
MFR #D28715

Mfr description
D28715 14 CHOP SAW
  • Powerful 15 amp/5.5 HP (maximum motor HP) motor provides more overload capacity, increasing performance and durability
  • QUIK-CHANGE keyless blade change system increases productivity by providing the user the ability to change wheels without a wrench
  • Exclusive QUICK-FENCE is a 45-degree, adjustable fence designed for fast and accurate angle cuts without using a wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.18/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    355 mm
  • Depth of Cut
    100 x 200 (Rectangular Profile) mm, 120 x 120 (Square Profile) mm, 130 (Round Profile) mm, 140 x 140 (L-Shape Profile) mm
  • Maximum Depth of Cut at 45
    130 (Round Profile) mm
  • Maximum Depth of Cut at 90
    140 x 140 mm
  • Overall Height
    435 mm
  • Overall Length
    21 in
  • Tool Weight
    18 kg
  • Weight
    45.85 lbs

Details

  • Amperage
    15 A
  • Bevel Option
    None
  • Fence Included
    Fence Included
  • Horsepower
    5.5 hp
  • Includes
    Tool Free Flange System
  • Material
    Steel
  • Maximum Speed
    4000 rpm
  • Number Of Pieces
    3
  • Positive Stop Angles
    45 °, 90 °
  • Power Rating
    5.5 hp, 15 A
  • Saw Style
    Chop Saw
  • Sliding
    Non-Sliding
  • UPC_NO
    028877571041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)