Motion
G600-DP-SS
Cam & Groove Fitting - 6 in, Male Adapter, x 6 in, Dust Plug, Plug
Mi Item #03273516
MFR #G600-DP-SS
Price$336.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 6 in, Male Adapter, x 6 in, Dust Plug, Plug
Mi Item #03273516
MFR #G600-DP-SS

Mfr description
G600-DP-SS CAM CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.27/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Weight
    6.97 lbs

Details

  • Body Material
    Stainless Steel
  • Coupler Type
    Type DP Dust Plug
  • Coupling Connection Type
    Dust Plug
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Dust Plug
  • End Type
    Dust Plug
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Plug
  • For Use With
    Cam and Groove Coupler
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Dust Plug
  • Type
    Dust Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)