Motion
G250-DC-SS
Quick Disconnect Coupling - 2-1/2 in, Female Coupler, x 2-1/2 in, Dust Cap, Straight, Stainless Steel Handles
Mi Item #03273541
MFR #G250-DC-SS
Price$76.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 2-1/2 in, Female Coupler, x 2-1/2 in, Dust Cap, Straight, Stainless Steel Handles
Mi Item #03273541
MFR #G250-DC-SS

Mfr description
G250-DC-SS CAM CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.56/each

Specifications

Dimensions

  • End 1 Size
    2-1/2 in
  • End 2 Size
    2-1/2 in
  • Size
    2.5000 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Shape
    Straight
  • Material
    316 Investment Cast Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)