Motion
G600-DC-SS
Cam & Groove Fitting - 6 in, Female Coupler, x 6 in, Dust Cap, Cap, Stainless Steel Handles
Mi Item #03273544
MFR #G600-DC-SS
Price$546.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 6 in, Female Coupler, x 6 in, Dust Cap, Cap, Stainless Steel Handles
Mi Item #03273544
MFR #G600-DC-SS

Mfr description
G600-DC-SS CAM CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.10/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Weight
    8.5514 lbs

Details

  • Body Material
    Stainless Steel
  • Coupler Type
    Type DC Dust Cap
  • Coupling Connection Type
    Dust Cap
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Dust Cap
  • End Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile
  • Handle Material
    Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Buna-N
  • Standards Met
    A-A-59326D
  • Style
    Dust Cap
  • Type
    Dust Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)