Overview
Mfr description
NCA1U250-0650 CYLINDER
Specifications
- Bore Diameter2.5000 in
- Stroke6.5
- SeriesNCA1
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data