Motion
C00528
Tap & Die Set Hand, Pipe (Straight Flute) Round Adjustable, 1/4 – 20 Smallest Thread Size
Mi Item #03274187
MFR #C00528
Price$1,068.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap & Die Set Hand, Pipe (Straight Flute) Round Adjustable, 1/4 – 20 Smallest Thread Size
Mi Item #03274187
MFR #C00528

Mfr description
00528 THREADING DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.93/each

Specifications

Dimensions

  • Die Thread Size
    1-1/4 to 12, 1-1/4 to 7, 1-1/8 to 7, 1-3/8 to 12
  • Largest Die Thread Size
    1-1/2 – 12
  • Largest Tap Thread Size
    1/2 – 20 in
  • Smallest Die Thread Size
    #0 – 80
  • Smallest Tap Thread Size
    1/4 – 20
  • Tap Thread Size
    1/2 – 13, 1/2 – 20, 1/4 – 20, 1/4 – 28, 3/8 – 16, 3/8 – 24, 5/16 – 18, 5/16 – 24, 7/16 – 14, 7/16 – 20

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Die Type
    Adjustable
  • Drill Material
    High Speed Steel
  • Includes
    Tap Wrench
  • Number of Dies
    52
  • Number Of Pieces
    25
  • Number of Taps
    11
  • Tap Finish Coating
    Uncoated
  • Tap Material
    High Speed Steel
  • Tap Type
    Hand, Pipe (Straight Flute)
  • Thread Standard
    NPT, UNC, UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)