1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
31395
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Standard Adjustment Type
MI ITEM #
03274224
MFR #
31395
List Price
$109.95
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
RIDGID TOOL 31395
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
31395
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Standard Adjustment Type
MI ITEM #
03274224
MFR #
31395
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$109.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31395 RAPWRENCH 10 HD
Specifications
Head Angle
Straight
Jaw Type
Hook
Maximum Jaw Capacity
1-1/2 in
Overall Length
10 in
Adjustment Type
Standard
Handle Style
I-Beam
Weight
2.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought