Overview
Mfr description
9735L CONSOLIDATOR NYLON LADIES
Specifications
- Glove SizeLadies - L
- Material TypeKnit Gloves - Coated
- Coating CoverageFull
- Protection TypeGeneral Protection
- Cuff TypeSlip-On
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlue, Brown
- Hand TypePair
- Glove PatternClute
- Lining SeamsSeamed Lining
- Thumb StyleStraight
- Coating MaterialNitrile
- Product LineConsolidator
- Description KeywordUnlined
- UPC_NO045143973538
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data