Motion
34650
Hex Driver - Hex Drive Style, T-Handle Handle Style, 5 mm Hex Size, 6 in Blade Length
MI ITEM #03274429
MFR #34650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, T-Handle Handle Style, 5 mm Hex Size, 6 in Blade Length
MI ITEM #03274429
MFR #34650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34650 M605 HEX KEY

Specifications

  • Hex Size
    5 mm
  • Blade Length
    6 in
  • Drive Style
    Hex
  • Handle Style
    T-Handle
  • Blade Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Type
    Individual Standard Grip Hex T-key
  • Tip Size
    5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text