Specifications
Dimensions
- Cylinder Size80 mm;100 mm
Details
- Country of OriginUS
- Hardware TypePivot Bracket
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)