Motion
65367

BRADY
65367

Accident Prevention Tag - Polyester Material, 3 in Wide, 5-3/4 in High
Mi Item #03274624
MFR #65367
Price$59.24/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65367

Accident Prevention Tag - Polyester Material, 3 in Wide, 5-3/4 in High
Mi Item #03274624
MFR #65367

Mfr description
65367 DO NOT OPERATE TAGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.24/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Thickness
    0.0098 in
  • Width
    3 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Language
    English
  • Material
    Polyester
  • Message (Front)
    Do Not Operate
  • Message Subject
    Workplace & Facility Warnings
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447365367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)