Motion
50-5CL
50-5CL
Mi Item #03274640
MFR #50-5CL
Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50-5CL
Mi Item #03274640
MFR #50-5CL

Mfr description
50-5 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.00/each

Specifications

Dimensions

  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.375 in
  • Weight
    0.28 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)