Specifications
Dimensions
- Maximum Length1640 mm
- Nominal Rail Size35 mm
- Overall Length1640 mm
- Rail Screw SizeM8
- Weight19.62 lbs
Details
- Accuracy ClassHigh Grade
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- Rail StyleStandard
- Rail TypeBall Rail
- Series500
Overview
Mfr description
521H35A +1640 RAILS