Motion
C19372073000M

AS RAYMOND
C19372073000M

Compression Spring - Music Wire Material, End Type - Ground, 1.9370 in OD, 3.0000 in Length, 0.2070 in Wire Size, 109.2000 lb/in Spring Rate
MI ITEM #03274683
MFR #C19372073000M
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C19372073000M

Compression Spring - Music Wire Material, End Type - Ground, 1.9370 in OD, 3.0000 in Length, 0.2070 in Wire Size, 109.2000 lb/in Spring Rate
MI ITEM #03274683
MFR #C19372073000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.98/each

Specifications

Dimensions

  • Free Length
    3.0000 in
  • Outside Diameter
    1.9370 in
  • Weight
    0.47384 lbs
  • Wire Size
    0.2070 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5045
  • Manufacturer Catalog Number
    C19372073000M
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    109.2000 lb/in
  • Type Design
    Compression Spring

Overview

Mfr description
C1937-207-3000M COMPRESSION SPRIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought