Motion
EC075 BEAM CP 3/16X3/16

LOVEJOY INC
EC075 BEAM CP 3/16X3/16

Cplg Size: EC075
Mi Item #03274889
MFR #EC075 BEAM CP 3/16X3/16
Price$197.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
EC075 BEAM CP 3/16X3/16

Cplg Size: EC075
Mi Item #03274889
MFR #EC075 BEAM CP 3/16X3/16

Mfr description
EC075-BEAM CP-3/16X3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.43/each

Specifications

Dimensions

  • Bore Diameter
    0.1180 in
  • Coupling Outside Diameter
    19 mm
  • Coupling Overall Length
    19 mm
  • Coupling Size Code
    EC075

Details

  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)