Motion
7100031598 3M PRECISION MASKING TAPE, 06620, 1 IN X 60 YDS 12 ROLES PER CAS

3M
7100031598 3M PRECISION MASKING TAPE, 06620, 1 IN X 60 YDS 12 ROLES PER CAS

Masking Tape - 55 m Long, 1.0000 in Wide, Green
Mi Item #03275734
MFR #7100031598 3M PRECISION MASKING TAPE, 06620, 1 IN X 60 YDS 12 ROLES PER CAS
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100031598 3M PRECISION MASKING TAPE, 06620, 1 IN X 60 YDS 12 ROLES PER CAS

Masking Tape - 55 m Long, 1.0000 in Wide, Green
Mi Item #03275734
MFR #7100031598 3M PRECISION MASKING TAPE, 06620, 1 IN X 60 YDS 12 ROLES PER CAS

Mfr description
7100031598 3M PRECISION MASKING TAPE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Prevents seepage and edge bleed with waterborne and solvent paints
  • Thinnest 3M tape for automotive won’t leave high paint edges, great for two-tone jobs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.37 lb
  • Width
    1.0000 in

Details

  • Adhesive Material
    Hot Melt
  • Application
    Fine Lines,Trim Masking,Paint Preparation
  • Backing Material
    Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051131066205
  • UPC_NO
    00051131066205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)