1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100031623 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713297, P120 J-WEI
Standard Abrasives™ Aluminum Oxide Handy Roll, 713297, P120 J-weight, 2 in x 50 yd, 10 per case
MI ITEM #
03275735
MFR #
7100031623 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713297, P120 J-WEI
Price
$88.56
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Rolls
3M 7100031623 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713297, P120 J-WEI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100031623 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713297, P120 J-WEI
Standard Abrasives™ Aluminum Oxide Handy Roll, 713297, P120 J-weight, 2 in x 50 yd, 10 per case
MI ITEM #
03275735
MFR #
7100031623 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 713297, P120 J-WEI
Mfr description
7100031623 STANDARD ABRASIVES ALUMINUM
For industrial/occupational use only. Not for consumer sale or use.
Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
Cloth backing is both flexible and durable enough to withstand heavy use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$88
.56
/each
Add to Cart
Specifications
Dimensions
Overall Length
50 yd
Overall Width
2 in
Details
Abrasive Material
Aluminum Oxide
Manufacturer Upc Number
00051115329777
UPC_NO
00051115329777
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items