Motion
7100048125 POST-IT NOTES 654-5PK, 3 IN X 3 IN (76 MM X 76 MM) CAPE TOWN COL

3M
7100048125 POST-IT NOTES 654-5PK, 3 IN X 3 IN (76 MM X 76 MM) CAPE TOWN COL

Post-it® Notes 654-5PK, 3 in x 3 in (76 mm x 76 mm) Cape Town Collection
MI ITEM #03275744
MFR #7100048125 POST-IT NOTES 654-5PK, 3 IN X 3 IN (76 MM X 76 MM) CAPE TOWN COL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100048125 POST-IT NOTES 654-5PK, 3 IN X 3 IN (76 MM X 76 MM) CAPE TOWN COL

Post-it® Notes 654-5PK, 3 in x 3 in (76 mm x 76 mm) Cape Town Collection
MI ITEM #03275744
MFR #7100048125 POST-IT NOTES 654-5PK, 3 IN X 3 IN (76 MM X 76 MM) CAPE TOWN COL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100048125 POST-IT NOTES 654-5PK, 3 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Cape Town Collection
  • Post-it® Notes stick securely and remove cleanly.
  • Unique adhesive designed for use on paper or in planners.
  • America’s #1 favorite sticky note.
  • Leave reminders or call out important information.
  • 5 Pads/Pack, 100 Sheets/Pad
  • Post-it® Notes are recyclable.
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests
  • Bright colors help your notes stand out.

Specifications

  • Color
    Multi-Color
  • Overall Length
    3 in
  • Overall Width
    3 in
  • Minimum Order Quantity
    24
  • Manufacturer Upc Number
    00021200699313
  • UPC_NO
    00021200699313
  • Weight
    0.485 lb
  • Product Types
    Notes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought