Specifications
Dimensions
- Chain Or Flight Width6.0000 in
- Chain Pitch1.5000 in
- Flight Thickness0.16 in
- Guide Clearance Straight1-3/4 in
- Minimum Backflex Radius1-1/2 in
- Pin Diameter1/4 in
- Weight0.10 lbs
- Weight per Foot0.84 lb
Details
- Base Chain MaterialWD
- Chain TypeTableTop Chains
- Component StyleStraight Running
- Flight ColorWhite
- Flight MaterialWD
- Operating Temperature Range-40 to +150 (Wet) °F, -40 to +180 (Dry) °F
- Pin MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)