Motion
ZT125407Y82 4 7/16 TAKEUP ROLLER BRG

REXNORD INC
ZT125407Y82 4 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #03275811
MFR #ZT125407Y82 4 7/16 TAKEUP ROLLER BRG
Your Price$10,147.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT125407Y82 4 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #03275811
MFR #ZT125407Y82 4 7/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,147.63/each(List $12,684.54)

Overview

Mfr description
ZT125407Y82 HD T-U BLK W/HD BRG

Specifications

  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    4-7/16 in
  • Housing Material
    Cast Iron
  • Cage Material
    Engineered Polymer
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    ZT125407Y82
  • Weight
    67 lbs
  • Housing Construction
    Solid
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Housing Type
    Take-Up Assembly
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Insert Outer Diameter
    5.0320 in
  • Length Through Bore
    6.2500 in
  • Locking Type
    Double Set Collar
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought