Motion
30-GD6040-01 RTN D 4.5 DRP ST RG

REXNORD INC
30-GD6040-01 RTN D 4.5 DRP ST RG

10506820 / 30-GD6040-01 RTN D 4.5 DRP ST RG
Mi Item #03275812
MFR #30-GD6040-01 RTN D 4.5 DRP ST RG
Price$945.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GD6040-01 RTN D 4.5 DRP ST RG

10506820 / 30-GD6040-01 RTN D 4.5 DRP ST RG
Mi Item #03275812
MFR #30-GD6040-01 RTN D 4.5 DRP ST RG

Mfr description
30-GD6040-01 RETURN D 4.5 DROP STL RG
  • 30-d6040 6x32.75 Stl Roll Regreasable w/4.5 Drop Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.41/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    33 in
  • Weight
    37.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699310399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)