Motion
06173
06173 1-1/4" TUBE BRUSH,SS/SS 4"BP
MI ITEM #03275853
MFR #06173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06173 1-1/4" TUBE BRUSH,SS/SS 4"BP
MI ITEM #03275853
MFR #06173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06173 1-1/4" TUBE BRUSH,SS/SS 4"BP

Specifications

  • Bristle Material
    Nylon
  • Brush Diameter
    1-1/4 in
  • Brush Length
    4.0000 in
  • Overall Length
    12.0000 in
  • Brush Type
    Tube Cleaning
  • Diameter
    1.2500 in
  • Filament Wire Diameter
    0.0200 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought