Motion
VQD1121-5L-M5

SMC CORP OF AMERICA
VQD1121-5L-M5

4 PORT SOLENOID VALVE
MI ITEM #03275856
MFR #VQD1121-5L-M5
List Price$48.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1121-5L-M5

4 PORT SOLENOID VALVE
MI ITEM #03275856
MFR #VQD1121-5L-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.31/each for your price

Overview

Mfr description
VQD1121-5L-M5 VALVE

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Manufacturer Product Page
  • Valve Function
    Poppet
  • Series
    VQD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought