Specifications
Dimensions
- Bore - Side 11.0000 in
- Bore - Side 20.6250 in
Details
- Coupling TypeTwo-Piece Clamp with Keyway
- Product TypeClamp-On Rigid Couplings
- Series2CC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)