Motion
MGCLB25-100-R

SMC CORP OF AMERICA
MGCLB25-100-R

MGC, Guide Cylinder
MI ITEM #03276138
MFR #MGCLB25-100-R
List Price$407.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCLB25-100-R

MGC, Guide Cylinder
MI ITEM #03276138
MFR #MGCLB25-100-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$407.66/each for your price

Overview

Mfr description
MGCLB25-100-R CYLINDER

Specifications

  • Guided Cylinder Type
    Dual Rod Compact
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Air Cushion
  • Port Size
    M5x0.8
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Push Force At 100 Psi
    344 N
  • Pull Force At 100 Psi
    288 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    253 mm
  • Overall Width
    120 mm
  • Overall Height
    52 mm
  • Port Thread Standard
    ISO
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    10 mm
  • Series
    MGC
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text