Overview
Mfr description
20A008CS TAP SET #8-32
Specifications
- Tap TypeHand
- Smallest Thread Size#8 – 32
- Largest Thread Size#8 – 32
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH3
- Thread StandardUNC
- Thread Length3/4 in
- Overall Length2-1/8 in
- Coolant DeliveryExternal
- Series2000
- Thread Size#8 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data