Motion
853753 WHEEL 8"X1/2"X3" 8S FINE GP PLUS

3M
853753 WHEEL 8"X1/2"X3" 8S FINE GP PLUS

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #03276457
MFR #853753 WHEEL 8"X1/2"X3" 8S FINE GP PLUS
List Price$154.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853753 WHEEL 8"X1/2"X3" 8S FINE GP PLUS

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #03276457
MFR #853753 WHEEL 8"X1/2"X3" 8S FINE GP PLUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.99/each for your price

Overview

Mfr description
853753 WHEEL 8"X1/2"X3" 8S FINE GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    66000046426
  • Manufacturer Upc Number
    00051115370427
  • UPC_NO
    00051115370427
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Long Description
    The 853753 Wheel 8"X1/2"X3" 8S Fine GP Plus is a Convolute Non-Woven or Deburring Wheel built with Silicon Carbide abrasive featuring a 3 in center hole diameter, Fine grade, 8 in wheel diameter, and 1/2 in wheel thickness in a Convolute design, suitable for fine finishing, polishing, and surface blending operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text