1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Eklind Tool Company
54950
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 5 mm Hex Size, 9 in Blade Length
MI ITEM #
03276491
MFR #
54950
List Price
$7.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Eklind Tool Company 54950
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eklind Tool Company
54950
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 5 mm Hex Size, 9 in Blade Length
MI ITEM #
03276491
MFR #
54950
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$7.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
54950 T-HANDLE 5MM
Specifications
Hex Size
5 mm
Blade Length
9 in
Drive Style
Hex
Handle Style
Cushion Grip T-Handle
Blade Material
Alloy Steel
Finish Coating
Black Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data