1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LENOX SAW BLADES
82743GTB154725
Contestor GT® Toothed Band Saw Blade - Bi-Metal Material, 15 ft 6 in Long, 1-1/2 in Wide
MI ITEM #
03276496
MFR #
82743GTB154725
List Price
$255.78
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
LENOX SAW BLADES 82743GTB154725
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX SAW BLADES
82743GTB154725
Contestor GT® Toothed Band Saw Blade - Bi-Metal Material, 15 ft 6 in Long, 1-1/2 in Wide
MI ITEM #
03276496
MFR #
82743GTB154725
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$255.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
82743 BSB 156X1-1/2X.050X2/3CONTESTORG
Long Lasting
High Speed steel teeth provide a strong, long lasting cutting edge
Specifications
Cutting Material
Bi-Metal
Length
15 ft 6 in
Width
1-1/2 in
Thickness
0.050 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought