Overview
Mfr description
6410-02-04 FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male O-ring Boss
- End 1 Size1/4 in, 1/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread5/16-24 UNF, 7/16-20 UNF
- End 2 StyleFemale O-Ring Boss, Male O-ring Boss
- End 2 Size1/4 in, 1/8 in
- End 2 Thread5/16-24 UNF, 7/16-20 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6410
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data