Motion
7005-24-42
MALE JIC SAE 37 DEGREE FLARE
Mi Item #03276549
MFR #7005-24-42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #03276549
MFR #7005-24-42

Mfr description
7005-24-42 MJIC-M MERTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    50.8
  • Overall Length
    67.0
  • Thread Depth
    30.0
  • Thread Size 2
    M42X2.0

Details

  • Plating
    CR3
  • Series
    7005
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)