Overview
Mfr description
FS2701-LN-04-04-FG FITTING
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Face Seal Bulkhead, Male Face Seal
- End 1 Size1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread9/16-18 UNF
- End 2 StyleMale Face Seal Bulkhead, Male Face Seal
- End 2 Size1/4 in
- End 2 Thread9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS2701
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data