Motion
MT4970427
MT4970427
MI ITEM #03276771
MFR #MT4970427
Price$17.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970427
MI ITEM #03276771
MFR #MT4970427

Mfr description
70427 4120 S PT BL-8 370 MS-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.12/each

Specifications

Dimensions

  • Lead Angle
    15 °
  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Direction
    Left Hand
  • Industry Standard Number
    BL-8
  • Material Grade
    370
  • Series
    4120
  • Tip Material
    Carbide
  • Tool Bit Style Code
    BL
  • Tool Bit Type
    Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)