Motion
42230
Scrubs Hand Cleaner Wipe - Tub, Citrus Scent, White Color, 30 Count
MI ITEM #03276789
MFR #42230
Price$11.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scrubs Hand Cleaner Wipe - Tub, Citrus Scent, White Color, 30 Count
MI ITEM #03276789
MFR #42230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.80/each

Specifications

Dimensions

  • Specific Gravity
    0.99 - 1

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    White
  • Container Type
    Container
  • Foam Action
    Foaming Action
  • Form
    Wipes
  • Meets Industry Standards By
    TSCA
  • Number of Wipes
    30
  • pH Range
    8 to 9.5 ph
  • Product Types
    Cleaner
  • Scent
    Citrus
  • UPC_NO
    764769422304

Overview

Mfr description
42230 HAND CLEANER TOWELS
  • NO SOAP! NO WATER! NO PROBLEM!™
  • Clean, citrus fragrance
  • Advanced cleaning power
  • For use on hands and surfaces
  • No sticky residue
  • Removes dirt, tar, oils, grease, paints, adhesives, epoxies, caulks, inks and dyes, urethanes, lubricants, “Icky-PIC”, cable jelly, asphalt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought