Motion
45120
Insecticide - Indoor Use, 20 oz, Aerosol Can, Targeted Pest(s): Flying Insects
MI ITEM #03276802
MFR #45120
Price$30.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insecticide - Indoor Use, 20 oz, Aerosol Can, Targeted Pest(s): Flying Insects
MI ITEM #03276802
MFR #45120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$30.58/each

Specifications

Dimensions

  • Container Size
    20 oz
  • Length
    7-3/4 in
  • Width
    2-1/2 in

Details

  • Color
    Yellow
  • Form
    Spray
  • Formula Base
    Water
  • Indoor Outdoor Use
    Indoor Use
  • Industry Standards Met
    EPA Reg. No. 11694-107
  • Meets Industry Standards By
    EPA, SARA 313, TSCA
  • Scent
    Cherry
  • Spray Action
    Straight Spray
  • Spray Strength
    Fogging Spray
  • Targeted Pests
    Flying Insects
  • UPC_NO
    764769451205

Overview

Mfr description
45120 FOG FLYING INSECT KILLR 20OZ AERO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought