Specifications
Dimensions
- Container Size2 oz
Details
- ColorRed
- Container TypeFelt Tip Applicator Bottle
- Manufacturer Upc Number753769802964
- UPC_NO753769802964
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)