Specifications
Dimensions
- Container Size20 oz
Details
- ColorWhite
- ConcentrationConcentrated
- FormLiquid
- Product TypesDegreaser
- ScentCitrus
- UPC_NO764769361207
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)