Motion
70220
Air Freshener - Sugar & Spice Scent, 20 oz, Aerosol Can
MI ITEM #03276954
MFR #70220
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Freshener - Sugar & Spice Scent, 20 oz, Aerosol Can
MI ITEM #03276954
MFR #70220

Mfr description
70220 AIR FRESH-SUGAR&SPICE 20OZ AERO
  • Odor-eliminating ingredients remove odors in air without messy fallout
  • Versatile formula is highly effective in combating tobacco and other odors
  • Special valve allows spraying when upside down
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.27/each

Specifications

Dimensions

  • Container Size
    20 oz

Details

  • Air Freshener Type
    Air Freshener
  • Form
    Aerosol Spray
  • Scent
    Sugar & Spice
  • UPC_NO
    764769702208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)