Motion
08020
Dymon® do- it ALL™ Germicidal Cleaner - Ready-to-Use, Spray, 20 oz, Aerosol Can, Unscented Scent
Mi Item #03276959
MFR #08020
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dymon® do- it ALL™ Germicidal Cleaner - Ready-to-Use, Spray, 20 oz, Aerosol Can, Unscented Scent
Mi Item #03276959
MFR #08020

Mfr description
08020 DO-IT-ALL GERMICIDAL CLEANER
  • Proven to clean, disinfect, and deodorize most hard, nonporous surfaces in one step
  • Foam clings to vertical surfaces permitting longer contact time
  • EPA Registered spray & wipe formula
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Container Size
    20 oz
  • Net Fill Weight
    18 oz

Details

  • Applications
    Bathrooms, Bathtubs, Bed Springs, Cabinets, Chairs, Finished Woodwork, Fixtures, Glazed Porcelain, Glazed Tile, Hampers, Shower Stalls, Sink tops, Sinks, Stainless Steel, Tables, Telephones, Vinyl, Walls
  • Color
    Yellow
  • Concentration
    Ready-to-Use
  • Features & Benefits
    • Proven to clean, disinfect, and deodorize most hard, nonporous surfaces in one step • Foam clings to vertical surfaces permitting longer contact time • EPA Registered spray & wipe formula • Controls mold, mildew and the odors they cause on hard, non-porous, inanimate surfaces when used as directed. • 12 per case ( ordered direct from factory)
  • Form
    Spray
  • Kill Claims
    Canine Parvovirus, Herpes Simplex Type 1, Herpes Simplex Type 2 (genital), Human immunodeficiency virus HIV-1 (AIDS virus), Influenza A H1N1, Legionella pneumophila, Pseudomonas aeruginosa, Salmonella enterica, Staphylococcus aureus - MRSA, Staphylococcus aureus
  • Package Quantity
    12 Per Case
  • Scent
    Unscented
  • UPC_NO
    764769080207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)