Motion
07820
07820
Mi Item #03277000
MFR #07820
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
07820
Mi Item #03277000
MFR #07820

Mfr description
07820 GRAFFITI & PAINT REMOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.88/each

Specifications

Dimensions

  • Container Size
    20 oz
  • Net Weight
    18 oz.

Details

  • Certification
    IATA, IMDG, DOT 49 CFR
  • Color
    Beige
  • Composition
    Water-Based
  • Container Type
    Aerosol Can
  • Flash Point
    Less Than 35F
  • Fragrance
    Toluene
  • Manufacturer Upc Number
    764769078204
  • Recommended Dilution
    Ready To Use
  • Removes
    Crayon, Pencil, Lipstick, Mimeograph Ink, Masking Tape, Ball Point Ink, Spray Paint
  • UPC_NO
    764769078204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)